This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Wide-span add-on rack, Depth 800 mm, Height /storage shelf width: 2490/1994mm

Article no.: 992207 2490/1994

Select article variation and quantity

Height /storage shelf width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 400
  • Shelf thickness: 40
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 400 kg
Shelf thickness 40 mm
Height adjustment interval 53 mm
Type of installation Plug-in racking
Material galvanised
Height 2,490 mm
Assembled size add-on rack width 2,025 mm
Shelf width 1,994 mm
Storage shelf depth 800 mm
Number of shelves 8
Number of storage levels 4
Shelf load capacity 400 kg
Application range Wide-span racking
Type of product Wide-span racking

Identification numbers & Classifications

Article number 992207 2490/1994
Manufacturer number 6670742

Description

Version:

Rack frame made from cold-rolled, high-strength galvanised steel with horizontal struts. Storage shelf levels adjustable at 53-mm intervals. Simple plug-in cross pieces ensure quick assembly. Storage shelf levels are made from segmented individual storage shelves.
Maximum load per shelf: 400 kg.
Bay load:
for height 1960 mm 1600 kg (for width 1994 mm), or 1250 kg (for width 2570 mm);
for height 2967 mm 2000 kg (for width 1994 mm), or 1800 kg (for width 2570 mm).
Condition for max. bay load:
Maximum height of lower storage level 200 mm, maximum compartment height 600 mm.

Description:

Dimensions:
Basic rack: Width + 62 mm
Extension rack: Width + 31 mm

Application:

Storage of bulky goods with light and medium loads. Access from both sides allows for short picking distances.

Supplied with:

8 longitudinal cross beams and 8 storage shelves each.

Note:

  • Floor anchoring is not included.
  • Wide-span racking WR 3000 is compatible with storage shelf racking No. 991930991967, for which other dimensions and components can also be purchased. We will be happy to quote you further options. If you are interested, please contact us.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart