{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 400 kg | |
Shelf thickness | 40 mm | |
Height adjustment interval | 53 mm | |
Type of installation | Plug-in racking | |
Material | galvanised | |
Height | 1,960 mm | |
Assembled size add-on rack width | 2,025 mm | |
Shelf width | 1,994 mm | |
Storage shelf depth | 800 mm | |
Number of shelves | 6 | |
Number of storage levels | 3 | |
Shelf load capacity | 400 kg | |
Application range | Wide-span racking | |
Type of product | Wide-span racking |
Article number | 992207 1960/1994 | |
Manufacturer number | 6670734 |