{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shelf load capacity / maximum distributed shelf load (on metal) | 250 kg | |
Shelf thickness | 30 mm | |
Material | galvanised | |
Product name attribute | Load capacity 250 kg | |
Width | 1,282 mm | |
Depth | 600 mm | |
Storage shelf load capacity | 250 kg | |
Application range | Storage shelf | |
Storage shelf version | slotted shelf | |
Type of product | Storage shelf |
Article number | 992012 1282X600 | |
Manufacturer number | 38142 |