This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, basic rack 1960/994 mm

Article no.: 991930 1960/994

Select article variation and quantity

Height /storage shelf width (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Shelf thickness: 30
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Shelf thickness 30 mm
Height adjustment interval 53 mm
Type of installation Plug-in racking
Material galvanised
Height 1,960 mm
Width 994 mm
Depth 400 mm
Assembled size basic rack width 1,056 mm
Number of shelves 5
Storage shelf load capacity 200 kg
maximum bay load 1,000 kg
Rack access single-sided
Plug-in assembly yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 991930 1960/994
Manufacturer number 6671408

Description

Version:

Storage shelf for plug-in racking, galvanised. Rack stiles with cam grid permits easy insertion of storage shelves at 53 mm intervals. Storage shelves with double edge base with 10-fold longitudinal edge for particularly high stability and load capacity.
Maximum shelf load 200 kg per storage shelf.
Load per bay: for height 1960 mm 1000 kg, for 2490 mm 1200 kg, for 2967 mm 1400 kg.

Description:

Dimensions:
Basic rack: Width + 62 mm
Extension rack: Width + 31 mm

Application:

Multi-functional racking system for all storage tasks. Can be extended retrospectively and fully converted thanks to a wide variety of accessories.

Supplied with:

Basic rack with cross braces, 4 floor anchors, 4 shims.
Extension rack without cross braces, with 2 floor anchors, 2 shims.

Note:

  • Screw-on base plates are supplied.
  • Access from one side only due to use of cross brace.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.
  • Each third rack bay must be fitted with cross braces.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart