This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cantilever arm 800 mm

Article no.: 991675 800

Select article variation and quantity

Depth (mm) Unit price incl. VAT
  • Height adjustment interval: 50
  • Type of installation: Plug-in racking

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 50 mm
Type of installation Plug-in racking
Series KRM
Depth 800 mm
Safe working load 180 kg
Application range Cantilever arm racking
Type of product Cantilever arm

Identification numbers & Classifications

Article number 991675 800
Manufacturer number 6689905

Description

Version:

Cantilever arms can be adjusted without tools. Adjustment grid 50:50 mm, including holes for partition mandrels.

Suitable for:

Cantilever arm rack KRM No. 991640 – 991653, cantilever arm stile No. 991670 and No. 991671.

Colour:

RAL 5010 Gentian blue.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart