{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 50 mm | |
Type of installation | Plug-in racking | |
Series | KRM | |
Height | 2,500 mm | |
Width | 800 mm | |
Rack height | 2,500 mm | |
Rack width | 800 mm | |
Number of levels | 8 | |
Number of cantilever arms double-sided | 16 | |
Load capacity per cantilever arm | 180 kg | |
Load capacity per stand | 1,000 kg | |
Application range | Cantilever arm racking | |
Rack access | double-sided | |
Customer assembly | yes | |
Type of product | Cantilever arm rack |
Article number | 991653 2500/800 | |
Manufacturer number | 8009043 |