{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross beam height | 110 mm | |
Cross-beam length | 2,700 mm | |
Load capacity per pair of cross beams | 2,580 kg | |
Application range | Rack | |
Cross-beam type: | LNS 110×50 | |
Type of product | Cross beam / cross rail |
Article number | 991341 2700 | |
Manufacturer number | 46421-2 |