Cross brace set, suitable for racking width: 750/1000mm

Article no.: 990855 750/1000
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for racking width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,250 mm
Application range Rack
Type of product Strut

Identification & Classification

Article number 990855 750/1000
Copy
EAN / GTIN 4004514206268
Copy
Manufacturer number 12690
Copy
Manufacturer Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Cross brace set for stiffening base racks on plug-in racking systems accessible from one side only. For use on racking height 1200 mm and higher. Of round steel bar, galvanised.

Suitable for:

Storage shelf racking No. 990500990554, office racking No. 990590990591

Supplied with:

2 diagonal struts, 2 turnbuckles.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart