This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Storage shelf, basic rack 2281/1300 mm

Article no.: 990460 2281/1300

Select article variation and quantity

Height /storage shelf width (mm) Unit price incl. VAT
  • Shelf thickness: 40
  • Height adjustment interval: 53
  • Type of installation: Plug-in racking
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Shelf thickness 40 mm
Height adjustment interval 53 mm
Type of installation Plug-in racking
Material galvanized
Height 2,281 mm
Assembled size basic rack width 1,344 mm
Storage shelf clear width 1,282 mm
Load capacity of each loose shelf 150 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 990460 2281/1300
Manufacturer number 6671015

Description

Version:

Storage shelf racking in two bay widths, 994 mm and 1282 mm. Completely galvanised with 5 storage shelves, adjustable in intervals of 53 mm. Welded profiles and floors. No tools required for assembly; can be expanded without any problems. Separate rack stiles allow transport optimisation.
Load per bay: 1900 kg per bay.

Description:

Assembled size:
Basic rack: Nominal length 1300 mm + 44 mm
Extension rack: Nominal length 1300 mm + 13 mm

Note:

  • Floor and wall fastenings are not included.
  • Access from one side only due to use of diagonal braces.
  • The free unsupported length (K) must not be more than 595 mm.
  • Delivered unassembled.
  • Transport optimised – sent in 2 postal packages, no sending with pallets.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart