This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Column frame 800 mm

Article no.: 990270 800

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Rack height 800 mm
Shelf adaption 2-sided
Type of product Column frame

Identification numbers & Classifications

Article number 990270 800
EAN / GTIN 4045197516985
Manufacturer number 990270 800

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends.

Application:

For basic and extension racks.

Colour:

Signal blue RAL 5005 powder−coated.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart