{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2 | |
Capacity | 95 l | |
Height | 870 mm | |
Width | 450 mm | |
Depth | 450 mm | |
Weight | 22.6 kg | |
Type of product | Waste bin |
Article number | 987145 2 | |
Manufacturer number | 5301001 |