This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

CLEANING Tower, H-shape equipped, mobile L

Article no.: 987123 L

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Serie CLEANING Tower UNI Line
Height 2,290 mm
Width 750 mm
Depth 750 mm
Usable width 690 mm
Usable depth 180/ 330 mm
Wheel ⌀ 125 mm
Safe working load 150 kg
Weight 115 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 987123 L
Manufacturer number 987123 L

Description

Version:

Modular cleaning tower for direct access to cleaning devices. The CLEANING Tower H-shape, asymmetrical, is completely equipped with 2 recycling collection bins and paper roll holders.
All outer walls and the centre partition have perforated panels on all sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Anthracite-coloured attachment with cleaning pictogram provides quick visualisation. Optional lockable doors offer the facility for secure storage. The door cannot be combined in conjunction with a paper roll holder.

Supplied with:

CLEANING Tower No. 987103 size L; 2 pcs. No. 987110 size 45; 1 pc. size 955499 size W1.
With 4 castors, ⌀ 125 mm, 2 with parking brake.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Note:

Suitable paper wipes can be found under No. 089103 size W, 089105 size W, 089127 size W.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart