CLEANING Tower, H-shape mobile, Type: L

Article no.: 987103 L
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9
Series CLEANING Tower UNI Line
Height 2,290 mm
Width 750 mm
Depth 750 mm
Usable width 690 mm
Usable depth 180/ 330 mm
Wheel ⌀ 125 mm
Safe working load 150 kg
Weight 96 kg
Type of product Cleaning station

Identification numbers & Classifications

Article number 987103 L
EAN / GTIN 4062406588922
Manufacturer number 987103 L

Description

Version:

Modular cleaning tower for direct access to cleaning devices. The asymmetrical CLEANING Tower H-shape can equipped from both sides. Up to 4 recycling collection bins No. 987125 size 25 can be accommodated in a lower compartment. The smaller compartment is suitable for storing cleaning agents and equipment.
Freely configurable due to a wide variety of accessories and perfect compatibility with the Easyfix system. All outer walls and the centre partition have perforated panels on all sides □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Anthracite-coloured attachment with cleaning pictogram provides quick visualisation. Optional lockable doors in size L offer the facility for secure storage. The door cannot be combined in conjunction with a paper roll holder.

Supplied with:

CLEANING Tower H-shape asymmetric; attachment No. 955476 size L; 2 pcs. push handle No. 955496 size 1.
With 4 castors, ⌀ 125 mm, 2 with parking brake.

Colour:

Two-tone powder-coated, silver combined with anthracite RAL 7016. Not configurable.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart