{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cabinet housing internal load capacity | 1,000 kg | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Tool24 PickOne | |
Height | 2,000 mm | |
Width | 1,080 mm | |
Depth | 875 mm | |
Number of compartments D | 160 | |
Weight | 275 kg | |
Type of product | Tool issuing system |
Article number | 979220 160 | |
Manufacturer number | 979220 160 |