{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 442 mm | |
Width | 318 mm | |
Thickness | 0.32 mm | |
Colour | Colour range | |
maximum paper size | DIN A3 | |
Type of product | Transparent casing |
Article number | 974616 MIXED | |
EAN / GTIN | 4016946713252 | |
Manufacturer number | ITH3M/10 99 | |
Manufacturer | LEITZ ACCO Brands GmbH & Co. KG, Siemensstraße 64, 70469 STUTTGART, Germany, www.accobrands.com |