Sideboard with sliding doors, height of 2 box files 1200 mm

Article no.: 974211 1200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Height adjustment interval: 32
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Product details

Technical Data

Height adjustment interval 32 mm
Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
Height 779 mm
Width 1,200 mm
Depth 450 mm
Usable height 699 mm
Base height 30 mm
Number of shelves 2
Material of the base Sheet metal
Surface body wood
Version Sideboard
Grip shape Curved handle
with base yes
Lock numbers individually interchangeable no
compatible with integrated locking systems no
Electronic locking system can be retrofitted no
Type of product Office cabinet

Identification numbers & Classifications

Article number 974211 1200
EAN / GTIN 2050002053656
Manufacturer number SBCCC26

Description

Version:

Sliding-door cabinet of wood with centre partition and 2 storage shelves (left and right of the centre partition) 25 mm thick, adjustable at 32 mm intervals. Cabinet with sturdy finished rear panel. Supplied with curved door handles in metal grey. Steel base 30 mm high, always metal grey, including levelling screws. Cylinder lock with 2 keys.

Colour:

Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart