ESD easyBin recycling collection bin 25 l

Article no.: 972910 25
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Volume (l) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Capacity 25 l
Height 500 mm
Width 300 mm
Depth 230 mm
Height without flap lid 400 mm
Deposit flap width 250 mm
Type of product Waste bins

Identification numbers & Classifications

Article number 972910 25
EAN / GTIN 4067263125198
Manufacturer number 972910 25

Description

Version:

ESD recycling collection bin made of sheet metal with self-closing hinged/swinging lid made of robust plastic. Lid with 3 opening functions for the insertion flap: Push-in, flap raised (half-open in detent position), flap fully open in detent position. Lid can be removed for easy emptying. 2 handles on the left and right side of the sheet metal container make it easy to transport. With 2 easyFix base plates for mounting on perforated panels or slim wall rails.

Suitable for:

Perforated panels with □ 9×9 mm holes at 37 mm pitch, ESD-CLEANING Wall No. 972890, roller cabinet No. 971750.

Supplied with:

Includes 2 pcs. Easyfix base plate and adapter plate for mounting on the Easyfix base plate.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart