Grounding module Press stud 10.3 mm., Press stud connection: DE1W

Article no.: 972821 DE1W
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
57 pieces in stock 57 pieces available in 3-4 working days

Select article variation and quantity

Press stud connection Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Number of push buttons 1
Push button ⌀ 10.3 mm
suitable for international use no
Personnel grounding secondary
ESD grounding point SCHUKO® socket
Cable type smooth
Cable length 1.5 m
Type of product Grounding module

Identification numbers & Classifications

Article number 972821 DE1W
EAN / GTIN 4057989162317
Manufacturer number C-192 098-U

Description

Version:

Grounding module (fitted with 1 MΩ user protective resistor) for simple ESD ground connection via the Schuko socket. Smooth cable (1.5 m).
Contact: 1× press stud 10.3 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart