ESD floor panel LIGHTGREY

Article no.: 972585 LIGHTGREY
(287.97 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 60.8 cm
Width 60.8 cm
Thickness 10.5 mm
Material PVC
Surface smooth
Colour pale grey marbled
ESD security yes
Discharge resistance 106 Ω
Weight 4.5 kg
Type of product ESD floor mat

Identification numbers & Classifications

Article number 972585 LIGHTGREY
EAN / GTIN 4057989080000
Manufacturer number C-208 6205

Description

Version:

PVC panels each with 2 sides of positive and 2 sides of negative toothing. Discharge resistance approx. 106 Ω. Smooth surface and dissipative under layer with honeycomb structure.
Suitable for industrial trucks, pallet trucks and forklift trucks: up to a total weight of 2.5 t for hard tyres, up to 5 t for pneumatic tyres. Static: 50 kg/cm2.
The special design of the floor panels allows quick installation of large areas of dissipative industrial floors. They can be used on all hard subfloors (they should only be relatively flat; worn and damp floors are possible) and on carpets with minimal or no preparation.
Pale grey marbled.

Note:

Grounding the flooring via copper cable No. 972591 and grounding kit No. 972590. Please order these separately. Connection of the grounding must be performed by a specialist.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart