ESD TFT / keyboard holder 1

Article no.: 972142 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
electrostatic characteristic EGB/ESD
Type of product Monitor/keyboard holder

Identification numbers & Classifications

Article number 972142 1
EAN / GTIN 4062406167523
Manufacturer number 972142 1

Description

Version:

VESA mounting including a shelf for a keyboard, can be inclined up to 45°. For flat screens up to 22 inches.

Suitable for:

For installation on swivel arm No. 972140.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart