{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
electrostatic characteristic | EGB/ESD | |
Type of product | Perforated rear panel |
Article number | 972100 1000 | |
EAN / GTIN | 4062406167370 | |
Manufacturer number | 972100 1000 |