Side plate for workstation, suitable for depth: 800mm

Article no.: 972019 800
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

suitable for depth (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
electrostatic characteristic EGB/ESD
suitable for depth 800 mm
Type of product Link plate

Identification numbers & Classifications

Article number 972019 800
EAN / GTIN 4062406167097
Manufacturer number 972019 800

Description

Version:

Side plate made of sturdy sheet metal. For fitting at the side of the workstation to avoid a possible crush hazard when workstations are positioned in a row.

Suitable for:

Workstation No. 972013972015.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) are not ESD conductive.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart