{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 kg | |
Door opening angle | 225 degrees | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Height | 2,000 mm | |
Width | 1,000 mm | |
Depth | 725 mm | |
Depth in units | 36 units | |
Usable height | 1,840 mm | |
Mounting rails No. 971520 size 725 | 2 pair | |
Number of tool sockets No. 971540 | 8 | |
Number of tool sockets | 120 | |
Axial spacing A | 78 mm | |
for tool shanks | HSK 63 | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Plain sheet metal swing door | |
Electronic locking system can be retrofitted | yes | |
Weight | 115 kg | |
Type of product | CNC large-capacity cabinet |
Article number | 971450 HSK63 | |
Manufacturer number | 971450 HSK63 |