This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CNC large-capacity cabinet complete with tool sockets with plain sheet metal swing doors C4

Article no.: 971450 C4

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Height 2,000 mm
Width 1,000 mm
Depth 725 mm
Depth in units 36 units
Usable height 1,840 mm
Mounting rails No. 971520 size 725 2 pair
Number of tool sockets No. 971540 8
Number of tool sockets 80
Axial spacing A 95 mm
for tool shanks C4
Type of cabinet Base cabinet
Cabinet fronts Plain sheet metal swing door
Electronic locking system can be retrofitted yes
Weight 115 kg
Type of product CNC large-capacity cabinet

Identification numbers & Classifications

Article number 971450 C4
Manufacturer number 971450 C4

Description

Version:

With mounting rails and shelves.
The mounting rails can be adjusted to different heights at 20 mm intervals.
Maximum load capacity per mounting rail pair 200 kg, per shelf 150 kg.

Optional extras:

For suitable storage shelves and drawers see No. 957400, 957500957515.

Colour:

Body and mounting rails light grey RAL 7035, doors mouse grey RAL 7005 powder-coated.

Note:

The CNC large-capacity cabinets are dimensionally compatible with the large-capacity cabinets No. 957230957375 and can be combined with them as required.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart