This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

CNC cabinet complete with tool sockets with viewing window sliding doors HSK40

Article no.: 971390 HSK40

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Cabinet housing internal load capacity: 1,000
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 1,000 kg
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Height 2,000 mm
Width 2,000 mm
Depth 550 mm
Usable height 1,840 mm
Mounting rails No. 971520 size 550 4 pair
Number of tool sockets No. 971540 12
Number of tool sockets 360
Axial spacing A 60 mm
for tool shanks HSK 40
Type of cabinet Base cabinet
Cabinet fronts Viewing window sliding door
Electronic locking system can be retrofitted yes
Weight 182 kg
Type of product CNC cabinet

Identification numbers & Classifications

Article number 971390 HSK40
Manufacturer number 971390 HSK40

Description

Version:

With mounting rails and shelves. The mounting rails can be adjusted to different heights at 20 mm intervals. Maximum load capacity per mounting rail pair 200 kg, per shelf 150 kg.

Optional extras:

For suitable storage shelves, drawers and accessories see No. 957000−957080.

Colour:

Body and mounting rails light grey RAL 7035, doors mouse grey RAL 7005 powder-coated.

Note:

  • The dimensions of the storage cabinets are compatible with the system cabinets 956000956785 and can be combined with them as required.
  • VDI 20 mounts also suitable for TRUMPF stamping punches.
  • Cabinets that are fitted with ball-bearing drawer runners, or that are subsequently fitted with them, must be anchored at the base to prevent inadvertent tipping over.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart