{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Cabinet housing internal load capacity | 1,000 kg | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Height | 2,000 mm | |
Width | 2,000 mm | |
Depth | 550 mm | |
Usable height | 1,840 mm | |
Mounting rails No. 971520 size 550 | 4 pair | |
Number of tool sockets No. 971540 | 12 | |
Number of tool sockets | 90 | |
Axial spacing A | 95 mm | |
for tool shanks | C5 | |
Type of cabinet | Base cabinet | |
Cabinet fronts | Viewing window sliding door | |
Electronic locking system can be retrofitted | yes | |
Weight | 182 kg | |
Type of product | CNC cabinet |
Article number | 971390 C5 | |
Manufacturer number | 971390 C5 |