CNC rack, Width: 1000mm

Article no.: 970680 1000
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 2,000 mm
Width 1,000 mm
Depth 650 mm
Bay load (individual bay) 600 kg
Type of product CNC rack

Identification numbers & Classifications

Article number 970680 1000
EAN / GTIN 4045197491381
Manufacturer number 970680 1000

Description

Version:

Racking stile frames made of steel hollow section 2 mm thick.
Insertion slots at 50 mm intervals in the front and rear faces, together with threaded sockets on the inner face for accepting modules / components.
A total of 12 tool block insert rails or shelves can be hooked in.

Colour:

Light grey RAL 7035 powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart