{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 900 mm | |
Footprint width | 717 mm | |
Footprint depth | 500 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 125 mm | |
maximum load capacity | 400 kg | |
Material of wheel | PU treads | |
Type of product | CNC tool trolley |
Article number | 970000 | |
Manufacturer number | 970000 |