{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Heuer Compact | |
Jaw width | 120 mm | |
Jaw capacity | 130 mm | |
Clamping depth | 65 mm | |
Pipe jaws clamp pipes with outer ⌀ | 15 mm - 50 mm | |
exchangeable jaws | yes | |
Clamping capacity quick adjustment | yes | |
Opening direction | opens to the front | |
Material | Forged steel | |
Weight | 4.5 kg | |
Type of product | Machinist's vice |
Article number | 967460 120 | |
EAN / GTIN | 2050002047846 | |
Manufacturer number | 118 001 |