“Heuer-Front” bench vice with interchangeable jaws, Jaw width: 120mm

Article no.: 967360 120
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Heuer Front
Jaw width 120 mm
Jaw capacity 150 mm
Clamping depth 65 mm
Pipe jaws clamp pipes with outer ⌀ 16 mm - 55 mm
exchangeable jaws no
Opening direction opens to the front
Material Drop forged steel
Weight 9 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967360 120
EAN / GTIN 2050002047686
Manufacturer number 101 120

Description

Version:

Made entirely of forged steel − guaranteed unbreakable.
Opens forward.
With forged pipe jaws underneath the normal jaws. Strong spindle with two-start trapezoidal thread for quick opening and closing of the jaws. Galvanised spindle wrench with riveted steel circlips. Spindle and guide tracks protected from dirt. Adjustable, double-sided Vee guide.
With reinforced anvil shoulder for shaping and compressing work.
Replaceable jaws, surface-hardened. One side serrated, one side smooth. Reversible and interchangeable.

Supplied with:

Fastening screws for attachment to the worktop.

Colour:

Hammer-effect blue, powder-coated.

Note:

For suitable height adjuster see No. 967540.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart