{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 100 mm | |
Jaw capacity | 125 mm | |
Pipe jaws No. 967285 for clamping pipes with external ⌀ | 3/8 − 2.1/2 inch | |
Opening direction | opens to the front | |
Material | Drop forged steel | |
Weight | 6 kg | |
Type of product | Machinist's vice |
Article number | 967260 100 | |
EAN / GTIN | 4045197694263 | |
Manufacturer number | 967260 100 |