{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 18 mm | |
Internal ⌀ | 10 mm | |
for vice jaw width | 120 mm | |
Type of product | Vice accessories |
Article number | 967171 120 | |
Manufacturer number | 967171 120 |