{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 15 mm | |
Internal ⌀ | 9 mm | |
for vice jaw width | 100 mm | |
Type of product | Vice accessories |
Article number | 967171 100 | |
Manufacturer number | 967171 100 |