Bench vice LEINEN-JUNIOR, Jaw width: 100mm

Article no.: 967060 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
35 pieces in stock 35 pieces available in 3-4 working days

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 100 mm
Jaw capacity 140 mm
Clamping depth 84 mm
Pipe jaws clamp pipes with outer ⌀ 16 mm - 75 mm
Opening direction opens to the rear
Material high-strength cast iron (GG 22)
Weight 12 kg
Type of product Machinist's vice

Identification & Classification

Article number 967060 100
EAN / GTIN 2050002047457
Manufacturer number LJ/100 G + D571 10X60 + D125 VZ

Description

Version:

High clamping accuracy due to Vee form precision guide.
Slides to the rear on opening. High-strength casting (GG 22) with a pearlitic structure. Long and particularly accurate Vee form precision guide.
Precise spindle bearing; spindle fully enclosed and protected from dirt. Smooth-running spindle with trapezoidal thread (fast opening and closing of the jaws). Hardened jaws, serrated/smooth ground, reversible, and exchangeable. With large flat-milled anvil. When used with swivel base No. 967070, it can be rotated 360° and locked in any position by the clamping mechanism.

Supplied with:

Fasteners for attachment to the workbench.

Colour:

Silver-grey

Downloads & documents

Suitable products

Direct purchase
Your contact person
To shopping cart