{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Backing material | PVC film | |
Adhesive | Acrylate | |
Adhesive strength on steel | 70 N/mm | |
Stretch capability | 35 % | |
Tensile strength | 400 N/mm | |
Special features | tearable by hand | |
Application | Marking | |
temperature-resistant up to | 80 °C | |
Colour | grey | |
Length | 18 m | |
Width | 50 mm | |
Thickness | 1.36 mm | |
Type of product | Floor marking tape |
Article number | 964980 GREY | |
EAN / GTIN | 4042448572080 | |
Manufacturer number | 60954-00000-03 |