{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
Shock protection | Floor | |
Type | 0 | |
Length | 91 cm | |
suitable for | 91×91 cm mat | |
Colour | yellow | |
Edge interlocks | without fastening studs | |
Type of product | Edge strip |
Article number | 964577 0 | |
EAN / GTIN | 662641742086 | |
Manufacturer number | 551F0003YL |