Drawer unit, Number of drawers: 6

Article no.: 963255 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Number of drawers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 435 mm
Width 357 mm
Depth 255 mm
Number of drawers 6
Type of product Small parts holder

Identification numbers & Classifications

Article number 963255 6
EAN / GTIN 5733439137591
Manufacturer number 137591

Description

Version:

Casing of galvanised sheet metal, steel blue power-coated.
Divisable drawers of polypropylene with stop edge (to prevent the drawer from falling out).
For wall mounting and incorporation into rotary towers.

Fitted with:

Number of drawers (W×D×H mm): 6 pcs.
(320×240×57)

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart