This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Combination spanner set, 18 U, Number of tools: 23

Article no.: 962836 23

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 18×36
  • suitable for workstations and storage equipment: Tool cabinet
  • Smallest suitable drawer front height: 75

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 18×36
suitable for workstations and storage equipment Tool cabinet
Smallest suitable drawer front height 75 mm
Width 298 mm
Depth 598 mm
Width in units 18 E
Depth in units 36 E
filled drawer width in units 18 U
Number of tools 23
Version with spanners (ring spanners and open-ended spanners)
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 962836 23
Manufacturer number 962836 23

Description

Version:

Tool sets in two-colour moulded rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.

Suitable for:

Tool cabinets / drawers with depth 36 units. The rigid foam inlays fill 9 units (149×598×30 mm), or 18 units (298×598×30 mm) of the width of the drawer.

Supplied with:

Rigid foam inlay empty No. 962836 size 0: 1 pc.
HOLEX chromium-plated combination spanner set, No. 613960
size 23 (5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32; 34): 1 pc.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart