Face mill holder set 5-piece, red, for tools with bores ⌀: 32mm

Article no.: 960670 32
Set price 5 Piece (3.45 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1 pieces in stock

Select article variation and quantity

for tools with bores ⌀ (mm) Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Height 26 mm
suitable for drawer front height 50 and more mm
for tools with bores ⌀ 32 mm
Material with plastic coating
Colour red
Internal thread M4
Set contents 5
Type of product Face mill cutter holder

Identification numbers & Classifications

Article number 960670 32
EAN / GTIN 4045197334244
Manufacturer number 960670 32

Description

Version:

All holders 26 mm high; greater heights obtainable by screwing holders together. M4 internal thread.
With plastic coating.

Application:

The face mill holders are bolted to the perforated drawer base. They are used as a holder for tools with a bore.

Note:

For face mill holder sets see No. 960290.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart