{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Height | 15 mm | |
Width | 50 mm | |
suitable for drawer front height | 50 and more mm | |
Material | Sheet metal, bright galvanised | |
Colour | bright galvanised | |
Set contents | 5 | |
Type of product | Barcode carrier |
Article number | 960660 50X15 | |
EAN / GTIN | 4045197334169 | |
Manufacturer number | 960660 50X15 |