{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Height | 26 mm | |
Width | 75 mm | |
Depth | 75 mm | |
Width in units | 4.5 E | |
Depth in units | 4.5 E | |
Division options | 1 fixed centre partition | |
Number of container required to fill a drawer 36×36 units | 64 | |
suitable for drawer front height | ≥ 50 mm | |
Material | Polystyrene | |
Colour | red | |
Carrying handle | no | |
prepared for cover | no | |
prepared for viewing window | no | |
prepared for viewing window as loose goods divider | no | |
stackable | no | |
Type of product | Small parts storage bins |
Article number | 960650 26/0 | |
EAN / GTIN | 4045197435385 | |
Manufacturer number | 960650 26/0 |