{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width×depth in units | 54×36 units | |
Container height | 26 mm | |
Divider unit | 1 unit = 17 mm | |
Total number of containers | 48 | |
suitable from drawer front height | 50 and more mm | |
suitable for drawer width in units | 54×36 units | |
suitable for drawer depth in units | 36 units | |
suitable for drawers usable width | 918 mm | |
suitable for drawers usable depth | 612 mm | |
Material | Polystyrene | |
Type of product | Small parts storage bins |
Article number | 960389 B26/1-3 | |
EAN / GTIN | 4045197708809 | |
Manufacturer number | 960389 B26/1-3 |