Set of troughs for 1 drawer M4

Article no.: 960190 M4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Width×depth in units 27×36 U
Trough height 26 mm
Trough width 34 mm
Divider unit 1 unit = 17 mm
suitable from drawer front height ≥ 50 mm
suitable for drawer width in units 27×36 units
suitable for drawer depth in units 36 units; 27 units
Material ABS plastic
Type of product Drawer trough

Identification numbers & Classifications

Article number 960190 M4
EAN / GTIN 4045197344717
Manufacturer number 960190 M4

Description

Version:

Troughs of impact resistant plastic (ABS). Slotted on the inside for division using divider plates.
For labelling, either label holders (No. 960665) or barcode carriers (No. 960660) can be fitted.

Application:

For storage of taps, reamers, jobber drills etc.

Suitable for:

Drawers of size 27×36 units and 36×27 units. One set completely fills a drawer with a usable area of 459×612 mm.

Content:

Divider plate No. 960630: 72 pcs. size 4
Trough No. 960620: 12 pcs. size 4

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart