{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for workstations and storage solutions from build year | 07 / 2000 | |
Material of wrench | Nickel silver | |
Application range | HO locking system | |
Security logic | individual keys | |
Lock number Ho (3-digit) | 001 | |
Number of keys | 1 | |
Type of product | L-wrench |
Article number | 960010 001 | |
EAN / GTIN | 2050000984747 |