This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Additional shelf for shoes 300 mm

Article no.: 959840 300

Select article variation and quantity

Compartment width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 300 mm
Installation height 250 mm
suitable for cabinet / compartment width 300
cannot be retrofitted – additional charge item yes
suitable for use as a shoe shelf yes
Type of product Storage shelf

Identification numbers & Classifications

Article number 959840 300
EAN / GTIN 4045197693730
Manufacturer number 959840 300

Description

Version:

Additional storage shelf of sheet metal. For sub-division of a garment locker. The storage shelf is not height-adjustable - the installed height is approx. 250 mm. Can also be used as a shoe shelf.

Suitable for:

HOLEX roller cabinets No. 959800, 959858.

Note:

No. 959840 size 300 is an optional additional charge item, which can only be ordered for new equipment.
It cannot be retrofitted.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart