{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 100 kg | |
Material | galvanised | |
Safety certificate | GS TÜV Süd | |
Height | 35 mm | |
Width | 627 mm | |
Depth | 154 mm | |
Type of product | Storage tray |
Article number | 958620 150 | |
Manufacturer number | 958620 150 |