This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Upright cabinet 4

Article no.: 958610 4
4

Select article variation and quantity

Number of pull-out frames Unit price incl. VAT
  • Vertical pull-out frame load capacity: 175
  • Cabinet housing internal load capacity: 700
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 37
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Vertical pull-out frame load capacity 175 kg
Cabinet housing internal load capacity 700 kg
Drawer runner extension Anti-tilt lock
Height adjustment interval 37 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 717 mm
Depth 725 mm
Depth in units 36 E
Pull-out frame drawers width 155 mm
Vertical pull-out frame usable height 690 mm
Vertical pull-out frame usable width 145 mm
Vertical pull-out frame usable depth 628 mm
Number of pull-out frames 4
Type of cabinet Base cabinet
Vertical pull-out frame version cantilevered
Weight 181 kg
Type of product Upright cabinet

Identification numbers & Classifications

Article number 958610 4
Manufacturer number 958610 4

Description

Version:

Cabinet body made of 1.75 mm and pull-out frames of 1.25 mm thick high quality sheet metal. The pull-out frames are cantilevered and equipped with an anti-tilt device (only 1 frame can be pulled out at a time). The hot-dip galvanised frame side walls have holes at 37 mm intervals for mounting tool carriers, storage shelf trays, and perforated tool boards. The upright cabinets are prepared for wall or floor−mounting and must be secured against tilting. The cabinets have a central catch with a cylinder lock incorporated within a slide handle.

Optional extras:

The pull-out frames of the upright cabinets can be fitted with storage shelf trays No. 958620, perforated tool boards No. 958625 and tool carriers No. 970110 / 970130.

Colour:

Body light grey RAL 7035, pull-out frames signal blue RAL 5005 powder-coated.

Note:

2 carriers can be fitted back-to-back in a 315 mm wide pull-out frame.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart