This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Full extension drawer to fit cabinet width 1000 mm 80 mm

Article no.: 957515 80

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 60
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 60 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 50×36 U
Width in units 50 E
Depth in units 36 E
Usable height 66 mm
Usable width 850 mm
Usable depth 620 mm
Front height 80 mm
Shell height 62 mm
suitable for large-capacity cabinet size 1000, 2000
Type of product Drawer

Identification numbers & Classifications

Article number 957515 80
Manufacturer number 957515 80

Description

Version:

With telescopic action, 100 % full extension. Base and walls slotted all round on the inside (17 mm interval). For multiple divisions. Drawer fronts with aluminium handle strip.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

Drawers are suitable only for large capacity cabinets. Not for use in heavy-duty cabinets (No. 958000 − 958520). When fully fitted with drawers the usable height is reduced by 40 mm (play).

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart