This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Large capacity cabinet with Plain sheet metal swing doors 717/F

Article no.: 957230 717/F

Select article variation and quantity

width mm / Model Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Cabinet housing internal load capacity: 1,000
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
    Cabinet housing internal load capacity 1,000 kg
    Door opening angle 225 degrees
    Height adjustment interval 20 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,000 mm
    Width 717 mm
    Depth 725 mm
    Width in units 36 U
    Depth in units 36 U
    Width / depth in units 36 U / 36 U
    Usable height 840 mm
    Number of shelves 1
    Type of cabinet Base cabinet
    Cabinet fronts Plain sheet metal swing door
    Weight 36.8 kg
    Type of product Large-capacity cabinet

    Identification numbers & Classifications

    Article number 957230 717/F
    Manufacturer number 957230 717/F

    Description

    Version:

    Mountings for storage shelves at 20 mm intervals. All doors with safety edges and reinforced on the inside. Sliding doors run silently on ball-bearing mounted runners. All models with doors are lockable by slide handle with a cylinder lock.

    Colour:

    Standard paint finish body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

    Note:

    Top-mounted cabinets should be secured against tipping over.

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart