Easyfix plastic base plate, Type: 1

Article no.: 955820 1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.88 / Piece
  • from 5 Piece
    US $ 3.25 / Piece
on request
In stock
1,281 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1
Series Easyfix
Height 67 mm
Width 29 mm
Depth 11 mm
Type of product Base plate

Identification numbers & Classifications

Article number 955820 1
EAN / GTIN 4062406197940
Manufacturer number 955820 1

Description

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Downloads & documents

From the same series "Easyfix" View all

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart